Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa DNMA432 KB320 CBN Turning Insert 146132

DNMA432 KB320 CBN Turning Insert (Discontinued)

  • Mfr # 146132
  • Zoro # G707179662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146132
Zoro #
G707179662
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style DNMA Insert Size 432 Material Cubic Boron Nitride Inscribed Circle Inch 12 Length Decimal Inch 061 Thickness Inch 316 Corner Radius Inch 132 Manufacturer's Grade KB320 Suitable for sintered alloy, hard material, heat treated alloy Excellent surface finish at the cutting of hardened steel Excellent for cast iron cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.