ER40 11.5-12.0mm (0.4724 ) Collet

  • Mfr # 337511

  • Zoro # G705875719


product price: $29.99
/ea

Key Features

Overall Diameter
41 mm
Collet Series
ER40
Overall Length
46 in
Type
ER Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337511
Zoro #
G705875719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
41 mm
Overall Length
46 in

Details

Collet Series
ER40
Type
ER Collet

Description

Patented Features - Double-bearing grinding unit (reduces wear). - Drill tightening design with bearing device. - Adjustable trimming angle. Standard Accessories - ER 40 Collets, ranged from 12mm-26mm (15pcs). Optional Collets 8~11mm, 27~30mm - CBN wheel #200x1pcs (for High Speed drill). - 4mm and 6mm Hexagon (Hex.) wrench x 1 pc each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.