Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFNC13250HR5 25 5Flute Face Mill

  • Mfr # 146882

  • Zoro # G007184960


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Hub Diameter
1.772 in
Cutting Dia.
2.5 in
Depth of Cut
0.08 in
Keyway Depth
0.22 in
Arbor Hole Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146882
Zoro #
G007184960
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hub Diameter
1.772 in
Cutting Dia.
2.5 in
Depth of Cut
0.08 in
Keyway Depth
0.22 in
Arbor Hole Diameter
0.75 in
Keyway Width
0.315 in
Counterbore Diameter
0.63 in
Overall Height
1.75 in

Details

Number of Inserts Required
5
Cutting Direction
Right
Through Coolant
Yes
Insert Holding Method
Screw
Series
HFNC

Description

Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Series HFNC Cutter Style HFNC 13250HR5 Number of Cutter Inserts 5 Insert Compatibility WNMX 130520 Maximum Depth of Cut Decimal Inch 008 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.