Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGMN 300-M KT15P Carbide Multi Turning Grooving Insert, 10PK

  • Mfr # 148448PK

  • Zoro # G810710431


product price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns

Key Features

Insert Style
MGMN
Insert Size
300
Insert Material
Carbide
Coating
TiN
Manufacturer's Grade
KT15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148448PK
Zoro #
G810710431
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
300
Cutting Width
0.118 in

Details

Insert Style
MGMN
Insert Material
Carbide
Coating
TiN
Manufacturer's Grade
KT15P
Insert Hand
Neutral

Description

Insert Style: MGMN Insert Size: 300 Material: Carbide Cutting Width Decimal Inch: 0.118 Manufacturer's Grade: KT15P Coating: TiN Insert Hand: Neutral Cutting Height Decimal Inch: 0.189 Number of Cutting Edges: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.