Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa MM90 4500FM 5 Max Mill 90 Deg, Face Mill 146808

MM90 4500FM 5 Max Mill 90 Deg, Face Mill (Discontinued)

  • Mfr # 146808
  • Zoro # G307185018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146808
Zoro #
G307185018
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 5 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 248 Insert Compatibility SDXT 130508R Series Max Mill Through Coolant No Cutting Direction Right Square shouldering cutter can do square shouldering, slotting and facing with 4 corner using insert Tool life have been increased through 3 dimensional chip breakers and superb coating grades having optimal wear resistance and toughness Combination of tough cutting edge and low cutting force design provide excellent cutting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.