Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OKTMAX 4R 45Deg Face Mill

  • Mfr # 147023

  • Zoro # G507185016


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
4 in
Depth of Cut
0.5 in
Through Coolant
No
Number of Flutes
7
Features
High rake angle, Economical cutter thanks to the 8-cornered inserts, Steel, Alloy Steel, Cast Iron, 45ยบ angle of cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147023
Zoro #
G507185016
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
4 in
Depth of Cut
0.5 in
Maximum Body Diameter
4.315 in
Overall Height
2 in
Arbor Hole Diameter
1.5 in

Details

Through Coolant
No
Number of Flutes
7
Features
High rake angle, Economical cutter thanks to the 8-cornered inserts, Steel, Alloy Steel, Cast Iron, 45ยบ angle of cut
Number of Inserts Required
7
Insert Holding Method
Screw
Cutting Direction
Right
Series
OKT-Max

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 2 Insert Compatibility OFCW 05T3 OFKT 05T3 Series OKTMax Through Coolant No High rake angle Economical cutter thanks to the 8cornered inserts Steel, Alloy Steel, Cast Iron 45Deg angle of cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.