Zoro Homepage

S06MSDUCR2 Indexable Boring Bar

  • Mfr # 145939

  • Zoro # G207184821


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Width (In.)
0.336 in
Rake Angle (Deg.)
Style
SDUCR
Insert Holding Method
Screw
Bore Dia.
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145939
Zoro #
G207184821
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
0.336 in
Bore Dia.
0.6 in
Shank Dia. (In.)
0.375 in
Overall Length
6 in

Details

Rake Angle (Deg.)
Style
SDUCR
Insert Holding Method
Screw
Through Coolant
No
Center to Cutting Edge
0.375 in
Left/Right Hand
Right Hand
Lead Angle

Description

Toolholder Style SDUCR Minimum Bore Diameter Decimal Inch 06 Hand of Holder Right Hand Overall Length Inch 6 Shank Diameter Decimal Inch 0375 Insert Compatibility DCT 215 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.