
S16TSTFCR3 Indexable Boring Bar
Mfr # 146042
Zoro # G707184789
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
6º
Through Coolant
No
Center to Cutting Edge
0.64 in
Insert Holding Method
Screw
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146042
Zoro #
G707184789
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
1.2 in
Head Length
1.929 in
Overall Length
12 in
Shank Width (In.)
0.921 in
Shank Dia. (In.)
1 in
Details
Lead Angle
6º
Through Coolant
No
Center to Cutting Edge
0.64 in
Insert Holding Method
Screw
Left/Right Hand
Right Hand
Rake Angle (Deg.)
0º
Style
STFCR
Description
Toolholder Style STFCR Minimum Bore Diameter Decimal Inch 12 Hand of Holder Right Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility TCT 325 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.