
S20USVUBR3 Indexable Boring Bar
Mfr # 145979
Zoro # G707184765
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
8º
Center to Cutting Edge
1 in
Left/Right Hand
Right Hand
Insert Holding Method
Screw
Shank Width (In.)
1.171 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145979
Zoro #
G707184765
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
1.171 in
Bore Dia.
1.705 in
Shank Dia. (In.)
1.25 in
Head Length
1.929 in
Overall Length
14 in
Details
Lead Angle
8º
Center to Cutting Edge
1 in
Left/Right Hand
Right Hand
Insert Holding Method
Screw
Style
SVUBR
Through Coolant
No
Rake Angle (Deg.)
0º
Description
Toolholder Style SVUBR Minimum Bore Diameter Decimal Inch 1705 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility VBT 33 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.