Zoro Homepage

S32UMTFNR4 Indexable Boring Bar

  • Mfr # 145882

  • Zoro # G507184880


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.562 in
Left/Right Hand
Right Hand
Lead Angle
11ยบ
Center to Cutting Edge
1.281 in
Shank Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145882
Zoro #
G507184880
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia.
2.562 in
Shank Dia. (In.)
2 in
Overall Length
14 in

Details

Left/Right Hand
Right Hand
Lead Angle
11ยบ
Center to Cutting Edge
1.281 in
Rake Angle (Deg.)
-7
Through Coolant
No
Insert Holding Method
Pin &amp, Clamp
Style
MTFNR

Description

Toolholder Style MTFNR Minimum Bore Diameter Decimal Inch 2562 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 2 Insert Compatibility TNM 43 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.