Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa SNMG643R1 PT30C Carbide Negative Turning Insert 146079

SNMG643R1 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 146079
  • Zoro # G607175955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146079
Zoro #
G607175955
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style SNMG Insert Size 643 Material Carbide Inscribed Circle Inch 34 Length Inch 34 Thickness Inch 14 Corner Radius Inch 364 Manufacturer's Grade PT30C Excellent chip control at deep depth of cut and fast feed rate Strong cutting edge makes excellent cutting performance at intermittent cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.