Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa TNMG 331A MT15C Carbide Turning Insert 149290

TNMG 331A MT15C Carbide Turning Insert (Discontinued)

  • Mfr # 149290
  • Zoro # G307177259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149290
Zoro #
G307177259
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style TNMG Insert Size 331 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 065 Thickness Inch 316 Corner Radius Inch 164 Manufacturer's Grade MT15C Sharp cutting edge generate low cutting force Specially designed tough main cutting edge Suitable for cutting of low carbon steel, stainless steel, aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.