Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa WNMG432R1 PT30C Carbide Negative Turning Insert 146857

WNMG432R1 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 146857
  • Zoro # G507179374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146857
Zoro #
G507179374
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style WNMG Insert Size 432 Material Carbide Inscribed Circle Inch 12 Length Decimal Inch 0343 Thickness Inch 316 Corner Radius Inch 132 Manufacturer's Grade PT30C Excellent chip control at deep depth of cut and fast feed rate Strong cutting edge makes excellent cutting performance at intermittent cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.