Shop SPACE SEATING
See all product information
Create Account
13 Series Deluxe Chair with AirGrid Back, Black
- Mfr # 13-37N1P3-3M
- Zoro # G123948798
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Height
41.75 in
Width
26.25 in
Swivel
Yes
Material
Mesh
Maximum Seat Height
22.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-37N1P3-3M
- Zoro #
- G123948798
- UPC #
- 090234399308
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 41.75 in
- Width
- 26.25 in
- Maximum Seat Height
- 22.75 in
- Minimum Seat Height
- 18.75 in
- Length
- 24 in
- Back Height
- 19 in
- Seat Width
- 19.25 in
- Height Adjustable
- Yes
- Back Width
- 20 in
- Seat Depth
- 20.75 in
Details
- Item
- Chair
- Swivel
- Yes
- Material
- Mesh
- Capacity
- 275 lb
- Adjustable Tilt Tension
- Yes
- Assembly Required
- Yes
- Style
- Fixed Arm
- Standards
- Greenguard Certified
- Tilting Back
- Yes
- Color
- Black Mesh
Description
The Office Star Space AirGrid Back Office Chair 13-37N1P3 features 2-to-1 Synchro Tilt Control, Tilt Tension and Tilt Control and One-Touch Pneumatic Seat Height Adjustment, making it perfect for use as an office chair or office side chair for any office or home office. Its useful design and modern style create a look that is functional and contemporary.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.