55 Series Air Grid and Mesh Office Chair, Transport Rapids
- Mfr # 5500SL-215
- Zoro # G623948779
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Maximum Seat Height
22.25 in
Seat Depth
19.5 in
Swivel
Yes
Width
26.5 in
Standards
Greenguard Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500SL-215
- Zoro #
- G623948779
- UPC #
- 090234403685
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Seat Height
- 22.25 in
- Seat Depth
- 19.5 in
- Width
- 26.5 in
- Back Height
- 18.75 in
- Minimum Seat Height
- 18 in
- Height Adjustable
- Yes
- Seat Width
- 20 in
- Back Width
- 20 in
- Length
- 24.25 in
- Height
- 41.25 in
Details
- Color
- Transport Rapids
- Item
- Chair
- Swivel
- Yes
- Standards
- Greenguard Certified
- Seat Slider
- Yes
- Tilting Back
- Yes
- Capacity
- 275 lb
- Style
- Adjustable Arm
- Material
- Fabric & Mesh
- Adjustable Tilt Tension
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.