Shop SPACE SEATING
See all product information
Create Account
55 Series Air Grid and Mesh Office Chair, Diamond Jet
- Mfr # 5500SL-297
- Zoro # G623948830
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Back Height
18.75 in
Tilting Back
Yes
Back Width
20 in
Capacity
275 lb
Length
24.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500SL-297
- Zoro #
- G623948830
- UPC #
- 090234383710
- Country of Origin
- Taiwan, Province of China
Dimensions
- Back Height
- 18.75 in
- Back Width
- 20 in
- Length
- 24.25 in
- Height
- 41.25 in
- Seat Depth
- 19.5 in
- Minimum Seat Height
- 18 in
- Seat Width
- 20 in
- Maximum Seat Height
- 22.25 in
- Width
- 26.5 in
- Height Adjustable
- Yes
Details
- Color
- Diamond Jet
- Tilting Back
- Yes
- Capacity
- 275 lb
- Item
- Chair
- Material
- Fabric & Mesh
- Swivel
- Yes
- Standards
- Greenguard Certified
- Adjustable Tilt Tension
- Yes
- Style
- Adjustable Arm
- Seat Slider
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.