55 Series AirGrid Back Managers Chair, Dillon Stratus
- Mfr # 5500-R103
- Zoro # G023948782
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Color
Dillon Stratus
Height Adjustable
Yes
Swivel
Yes
Back Width
20.5 in
Seat Depth
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500-R103
- Zoro #
- G023948782
- UPC #
- 090234578062
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Stratus
- Swivel
- Yes
- Item
- Chair
- Weight Capacity
- 275 lb
- Tilting Back
- Yes
- Standards
- Greenguard Certified
- Arm Style
- Adjustable Arm
- Material
- Fabric & Mesh
- Adjustable Tilt Tension
- Yes
Dimensions
- Height Adjustable
- Yes
- Back Width
- 20.5 in
- Seat Depth
- 19.5 in
- Seat Height Max.
- 23 in
- Height
- 42.25 in
- Seat Width
- 20.5 in
- Seat Height Min.
- 18.75 in
- Overall Length
- 25.25 in
- Width
- 26.5 in
- Back Height
- 18.5 in
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open airgrid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.