Shop SPACE SEATING
See all product information
Create Account
55 Series Professional AirGrid Back Visitors Chair, Black
- Mfr # 5505-3M
- Zoro # G023948805
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Adjustable Tilt Tension
Yes
Overall Width
24.5 in
Height Adjustable
Yes
Standards
Greenguard Certified
Back Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5505-3M
- Zoro #
- G023948805
- UPC #
- 090234349327
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 24.5 in
- Height Adjustable
- Yes
- Back Height
- 18.5 in
- Back Width
- 20.5 in
- Seat Height Max.
- 19 in
- Seat Height Min.
- 19 in
- Seat Depth
- 19.5 in
- Overall Height
- 37.25 in
- Length
- 25.5 in
- Seat Width
- 20.5 in
Details
- Color
- Black Mesh
- Adjustable Tilt Tension
- Yes
- Standards
- Greenguard Certified
- Swivel
- Yes
- Item
- Chair
- Arm Style
- Fixed Arm
- Material
- Fabric & Mesh
- Weight Capacity
- 275 lb
- Tilting Back
- Yes
- Assembly Required
- Yes
Description
Bring a pleasant design to any environment with this stylish guest chair. The 5505 has an airgrid back and mesh seat, with fixed angled T-arms and a heavy duty black finish sled base. At home or at work, this chair is sure to be a winner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.