55 Series Professional AirGrid Back Visitors Chair, Green
- Mfr # 5505-6
- Zoro # G023948799
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Seat Width
20.5 in
Overall Width
24.5 in
Back Height
18.5 in
Assembly Required
Yes
Back Width
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5505-6
- Zoro #
- G023948799
- UPC #
- 090234349297
- Country of Origin
- Taiwan, Province of China
- Color
- Green
- Assembly Required
- Yes
- Material
- Fabric & Mesh
- Adjustable Tilt Tension
- Yes
- Weight Capacity
- 275 lb
- Arm Style
- Fixed Arm
- Swivel
- Yes
- Tilting Back
- Yes
- Item
- Chair
- Standards
- Greenguard Certified
Dimensions
- Seat Width
- 20.5 in
- Overall Width
- 24.5 in
- Back Height
- 18.5 in
- Back Width
- 20.5 in
- Length
- 25.5 in
- Seat Height Max.
- 19 in
- Seat Depth
- 19.5 in
- Overall Height
- 37.25 in
- Seat Height Min.
- 19 in
- Height Adjustable
- Yes
Description
Bring a pleasant design to any environment with this stylish guest chair. The 5505 has an airgrid back and mesh seat, with fixed angled T-arms and a heavy duty black finish sled base. At home or at work, this chair is sure to be a winner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.