Shop SPACE SEATING
See all product information
Create Account
55 Series Professional AirGrid Back Visitors Chair, Grey
- Mfr # 5505-2M
- Zoro # G223948810
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lb
Overall Height
37.25 in
Seat Height Max.
19 in
Material
Fabric & Mesh
Tilting Back
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5505-2M
- Zoro #
- G223948810
- UPC #
- 090234503132
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 37.25 in
- Seat Height Max.
- 19 in
- Seat Depth
- 19.5 in
- Length
- 25.5 in
- Overall Width
- 24.5 in
- Seat Width
- 20.5 in
- Seat Height Min.
- 19 in
- Back Width
- 20.5 in
- Back Height
- 18.5 in
- Height Adjustable
- Yes
Details
- Color
- Grey
- Weight Capacity
- 275 lb
- Material
- Fabric & Mesh
- Tilting Back
- Yes
- Adjustable Tilt Tension
- Yes
- Arm Style
- Fixed Arm
- Standards
- Greenguard Certified
- Swivel
- Yes
- Item
- Chair
- Assembly Required
- Yes
Description
Bring a pleasant design to any environment with this stylish guest chair. The 5505 has an airgrid back and mesh seat, with fixed angled T-arms and a heavy duty black finish sled base. At home or at work, this chair is sure to be a winner.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.