Shop SPACE SEATING
See all product information
Create Account
55 Series Professional Black AirGrid Back Managers Chair, Pink
Mfr # 5500-261
Zoro # G823948814
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
19.5 in
Material
Fabric & Mesh
Seat Width
20.5 in
Capacity
275 lb
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500-261
- Zoro #
- G823948814
- UPC #
- 090234223757
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seat Depth
- 19.5 in
- Seat Width
- 20.5 in
- Maximum Seat Height
- 23 in
- Width
- 26.5 in
- Height Adjustable
- Yes
- Back Height
- 18.5 in
- Minimum Seat Height
- 18.75 in
- Length
- 25.25 in
- Height
- 42.25 in
- Back Width
- 20.5 in
Details
- Color
- Pink
- Material
- Fabric & Mesh
- Capacity
- 275 lb
- Item
- Chair
- Assembly Required
- Yes
- Swivel
- Yes
- Tilting Back
- Yes
- Adjustable Tilt Tension
- Yes
- Style
- Adjustable Arm
- Standards
- Greenguard Certified
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open airgrid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.