639 Series Big & Tall Vertical Matrix Back, Luggage
- Mfr # 639-3T1763-R113
- Zoro # G023948843
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Color
Luggage
Seat Depth
22.25 in
Tilting Back
Yes
Overall Length
26 in
Width
29.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 639-3T1763-R113
- Zoro #
- G023948843
- UPC #
- 090234611554
- Country of Origin
- Taiwan, Province of China
- Color
- Luggage
- Tilting Back
- Yes
- Standards
- Greenguard Certified
- Seat Slider
- Yes
- Arm Style
- Adjustable Arm
- Swivel
- Yes
- Item
- Chair
- Weight Capacity
- 400 lb
- Material
- Fabric & Mesh
- Adjustable Tilt Tension
- Yes
- Assembly Required
- Yes
Dimensions
- Seat Depth
- 22.25 in
- Overall Length
- 26 in
- Width
- 29.75 in
- Back Width
- 20.5 in
- Seat Height Min.
- 19 in
- Seat Height Max.
- 23.5 in
- Seat Width
- 21.5 in
- Height Adjustable
- Yes
- Back Height
- 23 in
- Height
- 41.5 in
Description
Treat yourself with our fully adjustable office chair with multiple features. Our attractive design combines ergonomics, value, and beauty, giving you all the extras needed for personalized comfort and style. A breathable vertical matrix back keeps you cool and composed, while the black fabric seat adds classic style. Adjustable ratchet back allows you to personalize the height of the chair back, one-touch pneumatic seat adjustment, and height and width adjustable PU arms, mean you are poised for all day comfort. Hone in on the perfect position with 3-position lock with anti-kick control, 2-to-1 synchro tilt control and adjustable tilt tension. Give your office a professional nod, with our fully adjustable office chair, built for long-lasting comfort and style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.