75 Series Big & Tall Double AirGrid Back and Fabric Seat Chair, Dillon Java
- Mfr # 75-7A773-R102
- Zoro # G423948856
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric & Mesh
Seat Height Min.
22 in
Weight Capacity
400 lb
Height
44.5 in
Back Height
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-7A773-R102
- Zoro #
- G423948856
- UPC #
- 090234331575
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Java
- Material
- Fabric & Mesh
- Item
- Chair
- Weight Capacity
- 400 lb
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Standards
- Greenguard Certified
- Arm Style
- Adjustable Arm
- Tilting Back
- Yes
Dimensions
- Seat Height Min.
- 22 in
- Height
- 44.5 in
- Back Height
- 22.5 in
- Width
- 30.25 in
- Seat Width
- 22 in
- Back Width
- 20.75 in
- Overall Length
- 28.75 in
- Height Adjustable
- Yes
- Seat Height Max.
- 19 in
- Seat Depth
- 21 in
Description
Maximize your comfort during the work day with a heavy duty office chair designed for the big and tall user. Enjoy multiple ergonomic adjustments for a totally customized seating experience along with a generous 400 pound weight capacity. The thick padded seat and dual layer mesh back offer all day support while you work. Find your comfort zone with the Big & Tall Double AirGrid Back Ergonomic Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.