Shop All File Cabinets
Space Solutions
14.25 in W SOHO Vertical, Stone
Mfr # 16870
Zoro # G5545239
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Drawers 2
- Overall Depth 22 in
- Overall Height 26 3/4 in
- Finish Powder Coated
Product Information
- Brand Space Solutions
- MFR # 16870
- Zoro # G5545239
- UPC # 29404168703
- Country of Origin United States
- Category File Cabinets
Dimensions
Overall Depth | 22 in |
Overall Height | 26 3/4 in |
Inside Drawer Height | 10 3/4 in |
Overall Width | 14 1/4 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 20 3/4 in |
Storage Cabinet Width | 14 1/4 in |
Storage Cabinet Height | 26 3/4 in |
Storage Cabinet Depth | 22 in |
Details
Description
Vertical File Cabinet, Color Stone, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 22 in, Overall Height 26 3/4 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 20 3/4 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Guest Chair, 28"L36"H, Loop, LeatherSeat (B8909)
- VESTIL Optional Two Pedal Foot Control for Portable Electric Hydraulic Lift Tables (FC-2)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20222)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107CG)
- Space Solutions File Cabinets