FrozenBeverageDispenser, 8.5qt, Silver
- Mfr # 6455-CL
- Zoro # G423353414
product price:Â
$
11,697.99
/ea
Key Features
Overall Width
19 in
Material
Plastic, Steel
Current
16 A
Color
Silver
Weight
254 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6455-CL
- Zoro #
- G423353414
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 19 in
- Overall Height
- 32 in
- Overall Depth
- 31 in
Details
- Material
- Plastic, Steel
- Current
- 16 A
- Color
- Silver
- Weight
- 254 lb
- Item
- Frozen Beverage Dispenser
- Wattage
- 1,900 W
- Refrigerant Type
- R-448A
- Capacity
- 8.5 qt
- Voltage
- 115V
- Number of Dispensers
- 2
- Standards
- cULus SA46374, NSF 6
- Shell Material
- Plastic, Steel
- Wire Color
- Silver
Description
Frozen Beverage Dispenser, Number of Dispensers 2, Capacity 8.5 qt, Color Silver, Overall Height 32 in, Overall Width 19 in, Overall Depth 31 in, Wattage 1,900 W, Current 16 A, Voltage 115V, Material Plastic, Steel, Refrigerant Type R-448A, Standards cULus SA46374, NSF 6, Weight 254 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.