Soft Serve Machine, 38 in H, Silver

  • Mfr # 6236-C
  • Zoro # G523355592
product price: 
$
18,382.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Flavors
1
Overall Depth
32 in
Color
Silver
Voltage
208-230V
Cord Length
8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6236-C
Zoro #
G523355592
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32 in
Cord Length
8 ft
Overall Height
38 in
Overall Width
18 in

Details

Number of Flavors
1
Color
Silver
Item
Soft Serve Machine
Voltage
208-230V
Standards
cULus SA46374, NSF 6
Freezing Cylinder Capacity
3.4 qt
Number of Dispensers
1
Refrigerant Type
R-448A
Current
14 A
Wattage
3 kW
Hopper Capacity
20 qt
Temperature - Minimum
18 Degrees F
Installation Type
Countertop
Product Type
Soft Serve Machine
Plug Type
L6-20P
Temperature - Maximum
40 Degrees F
Material
Stainless Steel
Weight
289 lb
Control Type
Digital
Shell Material
Stainless Steel
Wire Color
Silver

Description

Soft Serve Machine, 38 in H, Silver

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews