Frozen Beverage Dispenser, 16 qt, Silver
- Mfr # 6695-CL
- Zoro # G723359574
product price:Â
$
18,689.99
/ea
Key Features
Material
Plastic, Steel
Wattage
3,200 W
Color
Silver
Capacity
16 qt
Current
16 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6695-CL
- Zoro #
- G723359574
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic, Steel
- Wattage
- 3,200 W
- Color
- Silver
- Capacity
- 16 qt
- Current
- 16 A
- Number of Dispensers
- 1
- Standards
- cULus SA46374, NSF 6
- Item
- Frozen Beverage Dispenser
- Weight
- 399 lb
- Voltage
- 208-230V
- Refrigerant Type
- R-448A
- Shell Material
- Plastic, Steel
- Wire Color
- Silver
- Traction Material
- Plastic, Steel
Dimensions
- Overall Width
- 23 in
- Overall Height
- 39 in
- Cord Length
- 8 ft
- Overall Depth
- 31 in
Description
Frozen Beverage Dispenser, Number of Dispensers 1, Capacity 16 qt, Color Silver, Overall Height 39 in, Overall Width 23 in, Overall Depth 31 in, Wattage 3,200 W, Current 16 A, Voltage 208-230V, Cord Length 8 ft, Material Plastic, Steel, Refrigerant Type R-448A, Standards cULus SA46374, NSF 6, Weight 399 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.