Industrial Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # LFS310-600-PSI-G-QC-CERT

  • Zoro # G415544479


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS310-600-PSI-G-QC-CERT
Zoro #
G415544479
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.41 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Brass
Standards
ANSI/ASME B40.1
Case Material
Zytel Nylon
Case Color
Black
Process Connection Gender
Male
Pointer Color
Black
Dial Color
White
Primary Scale Minor Graduations
10
Pressure Range Type
Compound
Sensor Material
Copper Alloy
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Field Fillable
Yes
Dial Face Material
Aluminum
Dry Dampening Feature
PLUS! Performance
Primary Scale Numeric Increments
100
Accuracy Grade
ANSI/ASME B40.1
Bezel Material
Zytel Nylon
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Pressure Measurement - Minimum
0 psi
Non-Sparking
No
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Pointer Material
Aluminum
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
600 psi
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Includes Calibration Certificate
NIST with Data
Primary Scale Pressure Measurement - Maximum
600 psi
Resistance Properties
Corrosion Resistant
Removable Bezel
Yes
Freeze Resistant Movement
Yes

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.