Zoro Homepage

Clear Backpack, 17" x 12" x 5"

  • Mfr # SPR61617

  • Zoro # G613119189


product price: $11.45
/ea

Key Features

Color
Clear
Width
12"
Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR61617
Zoro #
G613119189
UPC #
35255616171
Country of Origin
China

Dimensions

Width
12"
Length
17"

Details

Color
Clear

Description

Multipurpose Backpack offers a clear, 100 percent PVC construction for easy visibility and easy cleaning. Clear material helps you comply with security measures at many venues and quickly get through checkpoints. The PVC's 30s thickness makes the backpack reliable and sturdy yet lightweight. Carry with the top handle or adjustable shoulder straps made of 420D oxford. Longer zippers provide easier access to two compartments - the main one and smaller one in front. Lash tab gives you a handy place to hang keys and other frequently used items that you want at your fingertips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.