Shop SPARCO
See all product information
Create Account
Products SPRBS500WK Bill Strap- 500- White-Red
- Mfr # SPRBS500WK
- Zoro # G003998295
product price:Â
$
24.89
/ea
Key Features
Color
White
Material
Kraft
Denomination
5
Number of Wraps
1000
Total Currency Value
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPRBS500WK
- Zoro #
- G003998295
- UPC #
- 35255002400
- Country of Origin
- United States
Details
- Item
- Currency Strap
- Color
- White
- Material
- Kraft
- Denomination
- 5
- Number of Wraps
- 1000
- Total Currency Value
- 500
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.