BioTransport 1 Consume Eco-Lyzer 2 Liter Floral Scent Disinfectant/Deodorant Teal
- Mfr # 459702
- Zoro # G224228621
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Ready to Use/Concentrated
Concentrated
Fragrance
Floral
Targeted Pathogens
Bacteria, Viruses
Container Size
2 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 459702
- Zoro #
- G224228621
- UPC #
- 753727036530
- Country of Origin
- United States
Dimensions
- Container Size
- 2 L
Details
- Item
- Disinfectant
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Floral
- Targeted Pathogens
- Bacteria, Viruses
Description
Consume Eco-Lyzer is a revolutionary quaternary-based disinfectant concentrate formulated to destroy pathogenic and odor causing bacteria and viruses, remove soils and leave natural digesters behind for residual control of nuisance odors. All-in-one, Eco-Lyzer features patented cleaning technology that reduces janitorial labor by cleaning, disinfecting and digesting residual organic soils with 1 product. Destroys pathogenic and odor causing bacteriaLeaves behind natural digesters for continuous and extended control of persistent, offensive odorsAntimicrobial surface treatment prevents the growth of bacteriaEconomical dilute at 2 oz. to 6 oz. gallon of water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.