Tough Duty 1 Quart Floral Scent Industrial Degreaser Pink, 12PK
- Mfr # 204003
- Zoro # G724230346
product price:Â
$
162.99
/pk of 12, $13.58/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
1 qt
Series
No Series
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204003
- Zoro #
- G724230346
- UPC #
- 753727016730
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Series
- No Series
- Base Formula
- Chemical Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Floral
- Color
- Pink
- Biodegradable
- Yes
- Type
- Degreaser
Description
Tough Duty is a butyl-based, ready-to-use cleaner and degreaser formulated and packaged for maximum user convenience. A non-viscous clear pink liquid, Tough Duty is an industrial strength all-purpose cleaner with a combination of wetting and cleaning agents fortified with a solvent giving it the ability to quickly penetrate and remove both food and industrial type grease-base soils. Super-strength formula removes grease quickly from a variety of surfacesReady to use, convenient quart packagingQuickly removes food and industrial type soilsBefore using, read product label and SDS sheet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.