Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 12V DC, Remote Pilot, Buna N

  • Mfr # 3685-020-9222B

  • Zoro # G8309716


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Light Oil, Noble Gases, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3685-020-9222B
Zoro #
G8309716
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Overall Height
4-1/16 in
Overall Length
3 in
Overall Width
2-13/16 in
Orifice Diameter
1 1/8 in

Details

For Media
Air, Light Oil, Noble Gases, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
12V DC
Valve Type
Remote Pilot
Operation Type
Pilot Operated
Seal Material
Buna N
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
Application
General Purpose
Coil Enclosure
Dust Tight, Water Resistant
Standards
CE
Safe Working Water Pressure
120 psi
Coil Insulation Class
F
Valve Design
Diaphragm
Body Material
Ultem Resin
Electrical Connections
Wire Leads
IP Rating
IP65
Includes Seal
Yes
Actuator Type
Internal Pilot
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
150 psi
Ambient Temperature - Minimum
50 Degrees F
Wattage
6.5 W
Frequency
60 Hz
Ambient Temperature - Maximum
122 Degrees F
Environmental Rating
Outdoor
Valve Positions
2-Position
Valve Body Style
Straight
Thread Type
NPT
NEMA Enclosure Rating
4
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
14
Includes Coil
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 1 in, Orifice Diameter 1 1/8 in, Body Material PEI, Coefficient of Volume (Cv) 14, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.