Shop SPAX
See all product information
Create Account
#10 x 3 in Exterior Wood Deck Screws Construction Wafer Head T-Star Plus, 63PK
- Mfr # 4281670500754
- Zoro # G523331374
product price:
$
19.15
/pk of 63, $0.30/ea
Key Features
Wafer Head
Torx Drive
Drive Size
T20+
Material
Carbon Steel
Finish
HCR-X (High Corrosion Resistant)
Materials for Use With
Wood, Masonry Concrete, Plastic, Sheet Metal
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4281670500754
- Zoro #
- G523331374
- UPC #
- 712216023383
- Country of Origin
- United States
- Head Type
- Wafer
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- HCR-X (High Corrosion Resistant)
- Materials for Use With
- Wood, Masonry Concrete, Plastic, Sheet Metal
- Interior/Exterior
- Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
- Drive Size
- T20+
Description
SPAX Exterior Wafer Head Multi-Material Construction Screws provide strength, durability, and easy installation for outdoor projects. Designed for treated lumber, wood, composite, masonry, and more, these screws are perfect for deck railings, fences, playsets, window installations, and gates. Whether you ftre a professional contractor or DIYer, these screws ensure secure, long-lasting, weather-resistant connections. Building code compliance IRC / IBC DrJ TER No. 2010-02. Low-Profile Wafer Head for a Clean Finish The wafer head design sits flush for a sleek, professional look, making it ideal for visible applications like decks, railings, and gates while providing strong holding power. T-Star Drive & Thread for Effortless Installation The T-Star drive system ensures secure bit engagement, reducing cam-out and stripping. SPAXâ€s thread serrations lower driving torque by 40%, making installation faster while extending power tool battery life. No Pre-Drilling Required - 4CUT Point Prevents Splitting The 4CUT Point eliminates pre-drilling, preventing wood splitting even in pressure-treated lumber and composite decking. HCR-X Coating for Superior Corrosion Resistance Designed for long-lasting outdoor protection, the HCR-X coating resists rust, ensuring your projects withstand moisture, humidity, and harsh weather. Multi-Material Use for Versatile Applications * Wood & Pressure-Treated Lumber - Ideal for framing, decks, and outdoor furniture * Composite Materials - Secure fastening for fencing, railings, and playsets * Plastic & PVC - Perfect for window installations and decorative structures Key Features & Benefits: * Low-Profile Wafer Head - Provides a clean, professional finish * No Pre-Drilling Required - 4CUT Point prevents wood splitting * T-Star Drive System - Secure fit with superior bit engagement * Thread Serrations - Reduces driving torque by 40% * HCR-X Coating - Corrosion-resistant for long-lasting outdoor use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.