Shop SPAX
See all product information
Create Account
1.25 in Grip-Plate Steel Washer Fastener Metal Washers Mini Bulk, 80PK
- Mfr # 5019500312508
- Zoro # G023331416
product price:
$
11.39
/pk of 80, $0.14/ea
Key Features
Material
Galvanized Steel
Finish
Galvanized
Outside Diameter
1-1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5019500312508
- Zoro #
- G023331416
- UPC #
- 712216028166
- Country of Origin
- United States
- Item
- Washers
- Material
- Galvanized Steel
- Finish
- Galvanized
- Color
- Silver
Dimensions
- Outside Diameter
- 1-1/4 in
Description
GRIP-PLATE Galvanized Steel Washers are engineered for secure, durable fastening in lath attachment, plaster repair, and stucco or stone veneer applications. Measuring 1-1/4†in diameter, these heavy-duty steel washers provide superior stability for sagging plaster, adhered masonry cladding, and high-wind zone construction. Designed for strength and versatility, GRIP-PLATE washers feature keyholes that enhance bonding with plaster or basecoat materials, ensuring a firm and long-lasting hold. The large center hole (0.24 in) fits nails or pins and #6-#10 screws. Built for exterior and interior use, these galvanized steel washers meet industry standards, including ASTM C-1063 for lath attachment. Whether securing exterior gypsum sheathing in high-wind zones or reinforcing stucco over continuous insulation, GRIP-PLATE washers provide reliable support and holding power. Key Benefits: * Strong Lath Attachment - Secures stucco, stone veneer, and plaster. * Stabilizes Sagging Plaster - Ideal for plaster repair and reinforcement. * High Wind-Load Rated - Attaches exterior gypsum sheathing securely. * Galvanized Steel for Durability - Resists corrosion and weather exposure. * Keyholes for Bonding - Enhances basecoat adhesion for a solid hold. * Versatile Compatibility - Works with screws or pins for easy installation. * Supports Heavy Masonry Cladding - Ideal for layered insulation applications. Perfect for contractors, builders, and plaster specialists, GRIP-PLATE washers ensure secure, long-lasting attachment in both residential and commercial projects. Designed for superior durability and holding strength, they are the go-to solution for lath fastening, plaster reinforcement, and high-wind zone construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.