Shop SPAX
See all product information
Create Account
1.75 in Plasti-Grip CBW Flat Rigid Insulation Attachment Washer Plasti-Grip Pail, 100PK
- Mfr # 5019600517508
- Zoro # G323331499
product price:
$
17.89
/pk of 100, $0.18/ea
Key Features
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5019600517508
- Zoro #
- G323331499
- UPC #
- 712216028173
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1-3/4 in
Details
- Item
- Washers
- Material
- Plastic
- Color
- White
Description
PLASTI-GRIP CBW Flat Insulation Washers are the ultimate fastening solution for securing rigid insulation and building wrap to a variety of substrates, including masonry, foundation walls, wood, and steel. Featuring a 1-Â3⁄4†diameter flat plastic washer, they deliver superior holding power while minimizing insulation facer damage with a flexible perimeter design. Designed for energy efficiency and labor savings, these washers reduce thermal bridging and air infiltration, making them an ideal choice for foundation walls, basements, garages, crawl spaces, attics, and both interior and exterior walls and ceilings. Compatible with screws, nails, and Tapcons, we recommend using SPAX #8 or #10 construction screws with a minimum Â1⁄4†diameter head for optimal performance. Whether you ftre a contractor or DIYer, these washers make securing rigid foam insulation and mineral wool faster to install and more energy efficient. Key Benefits: * Fast, Secure Installation - No pre-assembly required, reducing labor time. * Superior Holding Power - 1-Â3⁄4†tapered flat washer ensures a firm grip. * Flexible Perimeter - Minimizes tearing of insulation facer. * Energy Efficient - Reduces thermal bridging and air infiltration. * Versatile Compatibility - Works with nails, screws, and Tapcons. * Multi-Substrate Use - Ideal for wood, steel, masonry, and foundation walls. Shoot it, screw it, or nail it-PLASTI-GRIP Flat Insulation Washers provide a durable, high-performance fastening solution for rigid insulation attachment in residential, commercial, and industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.