#14 x 6-1/4 in Interior Structural Wood Truss Rafter Screws Powerlags T-Star Plus, 50PK
Mfr # 4.21E+13
Zoro # G723331235
product price: $42.59
/pk 50, $0.85/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4.21E+13
Zoro #
G723331235
UPC #
712216024687
Country of Origin
Germany
Description
SPAX High-Strength Structural Framing Screw - Long-Length Fastener for Thick Wood, heavy carpentry, and Multi-Layer Projects. Also great for new construction of truss and Rafters - screw size #14 x 6-1/4 in. Complete your construction projects faster and with unparalleled strength. Our structural truss and rafter framing screw is engineered with high-grade carbon steel, built to withstand tough conditions, ensuring durability and security for years. Precision and Speed with Thread Serrations Designed to save time, our screw’s thread serrations effortlessly slice through wood fibers, dramatically increasing installation speed. No more struggling with standard screws-our advanced design ensures smooth, swift installation. Effortless Installation with Advanced 4CUT Point Say goodbye to pre-drilling. The advanced 4CUT point allows quick and easy installation, penetrating wood seamlessly and reducing split ends. Perfect for both professional builders and DIYers, this feature ensures precision and ease. Built for Resilience Ideal as a replacement for hurricane clips, our screws enhance structural integrity, providing peace of mind. Whether reinforcing a roof or assembling a truss, these screws ensure your work withstands nature’s fury. Technical Specifications: Material: High-grade carbon steel Finish: WIROX finish to prevent rust and corrosion Size: #14 x 6-1/4 in Thread Length: Full Drive Bit: T30+ star Torx drive bit included Thread Serrations: Increased installation speed 4CUT Point: No need for pre-drilling Experience Unmatched Quality and Performance Elevate your construction projects with our screws, built with high-quality materials for optimal performance. These screws are an investment in reliability and efficiency. Trust in our expertise, and choose the screw that sets the standard for excellence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.