This item is Discontinued.

No Product Image Available

#6 x 1-1/2 in Interior Wood Screws Cabinet Specialty MDF Trim Head T-Star Plus, 300PK (Discontinued)

  • Mfr # 4351010350404
  • Zoro # G523331183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4351010350404
Zoro #
G523331183
UPC #
712216023390
Country of Origin
Germany

Description

SPAX MDF & Finishing Trim Screws deliver precision, strength, and clean finishes for interior wood applications. Engineered to prevent splitting in MDF, hardwood, trim, baseboards, door jambs, and cabinetry, these screws offer reliable holding power and a professional-grade finish-ideal for woodworking, carpentry, and trim installations. The sharp drill point tip eliminates the need for pre-drilling, even in dense materials like MDF and hardwood, helping to reduce splitting and ensure smooth, accurate fastening. SPAX’s advanced thread serrations drive faster with less torque-saving battery life and reducing wear on power tools. A low-profile trim head with cutting ribs allows the screw to countersink flush, delivering a clean, professional look in visible applications like cabinetry, molding, and fine furniture. The star drive (Torx-compatible) head offers better bit grip and reduced cam-out for improved control and cleaner installs. SPAX’s T-STAR plus drive system provides premium engagement for pros who want precision with every turn. SPAX screws are code-recognized for use in untreated and above-ground pressure-treated lumber (AWPA UC1-UC2), making them a versatile choice for interior dry and damp environments. From cabinetry and furniture to molding and millwork, SPAX trim screws are trusted by professionals and DIYers alike for dependable performance, clean finishes, and ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.