
SPAX Multi-Material No. 9 Label X 1-1/2 in. L Star Flat Head Serrated Construction Screws
Mfr # 4197000450404
Zoro # G910519248
Specifications
Product Information
Details
Description
SPAX T-Star plus Flat Head fasteners made of 304 stainless steel are designed for use in exterior wood connections often found outside residential domains. These "work horse" construction fasteners are designed to countersink in treated lumber for a clean-flush finish. 304 stainless steel fasteners are well suited for cedar and redwood decking materials and use in coastal environments. Cold-rolled 304 stainless steel wire, with a passivated surface to provide corrosion protection. "Stainless steel" is code compliant for use in ground contact pressure treated and fire-retardant-treated1 lumber for exterior, coastal general construction applications.
- • Countersinks screw head flush with material
- • Prevents splitting and requires no pre-drilling in wood
- • Allow for quicker, easier fastening
- • The PRO's choice drive system provides superior bit engagement, eliminates camming out and facilitates overhead driving
- • 2-by framing connections - coastal environment applications
- • Deck board finishing installation, especially cedar and redwoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.