Strong-Drive SDWS Timber Screw, 3 in L, Serrated Thread, Washer Head, Steel
- Mfr # SDWS22300DB-RP1
- Zoro # G913760685
product price:Â
$
3.55
/ea
Sold in multiples of 40 for
$142.00
Key Features
Flange Round Head
Fastener Length
3 in
Drive Size
T40
Material
Steel
Materials for Use With
Wood
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDWS22300DB-RP1
- Zoro #
- G913760685
- UPC #
- 707392000068
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flange Round
- Material
- Steel
- Materials for Use With
- Wood
- Interior/Exterior
- Exterior
Dimensions
- Fastener Length
- 3 in
- Drive Size
- T40
Description
The Strong-Drive SDWS timber screw is designed to provide an easy to install, high-strength alternative to through-bolting and traditional lag screws. This screw is ideal for the contractor and do-it-yourselfer alike. It is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.