
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ENV200
Zoro #
G8240805
UPC #
662706000304
Country of Origin
United States
Dimensions
Length
19 in
Width
15"
Details
Volume Absorbed per Pkg.
0.16 gal
Color
White
Fluids Absorbed
Oil
Container Type
Bale
Absorbent Form
Pad
Absorbency Weight
0.09 lbs
Description
SPC® ENV MAXX Enhanced Oil-Only Sorbent Pads, .16gal, 15w x 19l, White, 200/Bundle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.