
0.26 gal, Chemicals; Oil; Petroleum; Water, Gray, 100 PK (Discontinued)
- Mfr # MRO100
- Zoro # G4069029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRO100
Zoro #
G4069029
UPC #
662706221013
Country of Origin
United States
Dimensions
Length
19 in
Width
15"
Details
Volume Absorbed per Pkg.
0.26 gal
Color
Gray
Fluids Absorbed
Chemicals; Oil; Petroleum; Water
Container Type
Bale
Absorbent Form
Pad
Absorbency Weight
0.2 lbs
Description
SPC® MRO Plus Heavy Sorbent Pads, .26gal, 15w x 19l, Gray, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.