
Workbenches, 48" W, Adjustable Height, 688 lb.
Mfr # AW4824
Zoro # G5967339
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Workbench/Work Table Type
Adjustable Workbenches
Load Capacity
688 lb.
No. of Shelves
1
Depth
24"
Height
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW4824
Zoro #
G5967339
UPC #
-
Country of Origin
United States
Dimensions
Depth
24"
Height
Adjustable
Width
48"
Details
Workbench/Work Table Type
Adjustable Workbenches
Load Capacity
688 lb.
No. of Shelves
1
Item
Workbenches
Workbench/Table Assembly
Assembled
Description
Work-Bench,Adjustable,24 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.