Concealed Wall Mount ADA Grab Bar, 39.2 L, Stainless Steel, Brushed Nickel

  • Mfr # SA-1309-36-BN

  • Zoro # G4813711


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Length
39.2
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1309-36-BN
Zoro #
G4813711
UPC #
671252103599
Country of Origin
China

Dimensions

Length
39.2
Width
3.1
Height
2.8
Depth
2-3/4"
Dia.
1-1/4"
Overall Length
39 in
Bar Length
36"
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Bar Diameter
1 1/4 in

Details

Finish
Brushed Nickel
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
ADA Grab Bar
Includes
Mounting hardware
Features
Corrosion Resistance, Coordinates with Neo Collection
Mounting Screws
Concealed
Frame
Stainless Steel
Spout Reach (In.)
0.0
Scald Guard Included
No
Collection
Rainier
Escutcheon Included
No
Shower Arm Included
No
Number of Showerheads
0
Temperature Limit Control
No
Installation Type
Wall Mounted
ADA Compliant
Yes
Rough-in Valve Template Included
No
Pause Control
No
Warranty
Limited Lifetime
Vandal Resistant
No
Valve Included
No
For Use With
Speakman Repair Part RPG48-0045 ADA Grab Bar Mounting Hardware
Assembly Required
Yes
Integral Stops
No
Weight
2.03
Number of Holes
6
Number of Handles
0
Diverter Included
No
Theme
Traditional
Number of Jets
0
Drain Included
No
Material of Construction
Stainless Steel
Massage Feature
No
Handles Included
No
Hose Included
No
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Center to Center Hole Distance
36 in
Bar Material
Stainless Steel
Bar Style
Straight
Resistance Properties
Corrosion Resistant
Mount Orientation
Left Hand, Right Hand
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Brushed, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Gray, Features Square Flanges, Includes Mounting Hardware, Resistance Properties Corrosion Resistant, Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.