Shop SPEAKMAN
See all product information
Create Account
Relief Cap 5 & 10 gallon Tank
- Mfr # RPG07-0008
- Zoro # G022831580
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPG07-0008
- Zoro #
- G022831580
- UPC #
- 671252014765
- Country of Origin
- United States
Dimensions
- Width
- 4.5 in
- Length
- 5 in
Details
- Item
- Emergency Equipment Repair Parts
Description
The SPEAKMAN RPG07-0008 is an emergency equipment repair part. It is a replacement part for eyewash and shower systems for maintenance and repair.
Dimensions: Length 5 in; Width 4.5 in.
Key Features:
- Length: 5 in, indicating the overall longest dimension of the part.
- Width: 4.5 in, representing the maximum lateral measurement across the component.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.