
SB-2533 Lura 5-Hole Roman Tub Faucet W/ Platform Lever Handles PC
Mfr # SB-2533
Zoro # G1890719
product price: $1,157.16
/ea
Free Shipping & Returns
Key Features
Includes
60" Finish Matched Hose
Features
Spout Creates a Beautiful Waterfall Effect, Transitional, Platform Lever Handles, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Holes
5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB-2533
Zoro #
G1890719
UPC #
671252157974
Country of Origin
China
Dimensions
Height
11.75
Width
22.5
Depth
Spout: 8-3/16"
Hose Length (In.)
60
Connection Size
1/2"
Length
8.25
Max Deck Thickness (In.)
1.75
Spout Length (In.)
1.65
Spout Height (In.)
11.78
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with sleek lever handles. The details carry into the all-metal hand shower wand and water diverter, for the ultimate in style and substance. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.