This item is Discontinued.

Spears 1-1/2" CTS HUB CPVC Ball Valve Inline 1922R-015

1-1/2" CTS HUB CPVC Ball Valve Inline (Discontinued)

  • Mfr # 1922R-015
  • Zoro # G1786495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1922R-015
Zoro #
G1786495
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
5.5 in

Details

Body Material
CPVC
Body Style
Inline
Body Seal Material
EPDM
Temp. Range
0 Degrees to 180 Degrees F
Handle Material
Polypropylene
Item
Ball Valve
Max. Pressure
100 psi CWP
Features
One Piece Design
Valve Structure
1-Piece
Seat Material
PTFE/HDPE
Handle Type
Tee
Connection Type
CTS HUB x CTS HUB
Standards
NSF, ASTM D2846, ASTM F 1970
Ball Material
CPVC
Port
Full
Stem Type
Safe-T-Shear(R)
Ball Valve Product Group
Manual
Stem Material
CPVC
Ball Valve Basic Body Material
Plastic
Seal Material
EPDM
Type
One Piece
Color
Tan
Connection
CTS HUB x CTS HUB
Material of Construction
CPVC
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Tee, Seal Material EPDM, Seat Material PTFE/HDPE, Stem Material CPVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.