Zoro Homepage

1" x 7-3/4" PVC Expansion Joint

  • Mfr # EJ21-010SR

  • Zoro # G1727266


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Type
PVC Elastomer
Pipe Size
1 in
Material
PVC Elastomer
Overall Length (In.)
7 3/4 in
Vacuum Rating
26 in HG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ21-010SR
Zoro #
G1727266
UPC #
54211815939
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length (In.)
7 3/4 in
Pipe Size (Fittings)
1"
Travel Length (In.)
6 in
Pipe Size (In.)
1 in
Overall Length
7-3/4"
Pipe Size - Pipe Fitting
1"
Outside Diameter
2 9/16 in
Closed Overall Length
8 5/8 in

Details

Type
PVC Elastomer
Material
PVC Elastomer
Vacuum Rating
26 in HG
Max. Pressure Rating
235
Connection
FNPT
Elastomer Material
EPDM
Max. Temp. Rating
140F
Item
Expansion Joint
Pipe Fitting Material
PVC Elastomer
Maximum Vacuum Pressure
24 in Hg
Maximum Operating Pressure
150 psi
Joint Material
EPDM
For Use On
Pipe
Expansion Joint Type
Double Bulb
Compression Distance
7/8 in
Minimum Operating Temperature
40 Degrees F
Connection Type
Slip Socket
Offset Distance
7/8 in
Maximum Operating Temperature
140 Degrees F
Socket Material
PVC with Stainless Steel Collar
Maximum Off-Center Angle
25 Degrees
Expansion Distance
1/4 in

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.