This item is Discontinued.

Spears 3" Socket PVC Ball Valve Inline 3622R-030

3" Socket PVC Ball Valve Inline (Discontinued)

  • Mfr # 3622R-030
  • Zoro # G7203953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3622R-030
Zoro #
G7203953
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Body Material
PVC
Body Style
Inline
Ball Material
PVC
Temp. Range
40 Degrees to 140 Degrees F
Port
Full
Valve Structure
3-Piece
Item
Ball Valve
Body Seal Material
EPDM
Compliance
NSF 61 Annex G
Stem Type
Safe-T-Shear(R)
Ball Valve Basic Body Material
Plastic
Ball Valve Product Group
Manual
Max. Pressure
150 psi CWP
Connection Type
Socket x Socket
Handle Material
Polypropylene
Stem Material
PVC
Features
3-Slot
Standards
ASTM F 1970
Seat Material
EPDM
Handle Type
Tee
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material PVC, Body Style Inline, 3-Piece, Pipe Size 3 in, Connection Type Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range 40 Degrees to 140 Degrees F, Ball Material PVC, Seat Material EPDM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.