This item is Discontinued.

Spears Manufacturing Spears Manufacturing 2412-020W 2 In. 2-Way PVC Ball Valve - Single Entry 2412020W

Spears Manufacturing 2412-020W 2 In. 2-Way PVC Ball Valve - Single Entry (Discontinued)

  • Mfr # 2412020W
  • Zoro # G603987606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2412020W
Zoro #
G603987606
UPC #
10054211511418
Country of Origin
United States

Dimensions

Pipe Size
2 in

Description

Features
  • Material - PVC
  • Size - 2 in.
  • Color - White
  • Connection - Socket
  • O-Ring - Buna-N
  • Pressure Rating - 235 psi at 73° F
  • Type - Single Entry
  • Dimension - 6 L x 5 W x 6 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.